- Accoloy® Eye Type Sling Hook
- Eye Mounted
- 15,000 lb Working Load Limit
| Chain Size | 1/2 in |
| Material | Alloy Steel |
| Working Load Limit | 15000 lb |
| Type | Fixed Hoisting/Anchor Hook |
| Hook Opening | 2 in |
| Eye Inner Dia. | 1 1/32 in |
| Overall Length | 9.125 in |
| Mounting | Eye |
| Distance Between Points of Lift (Headroom) | 6 3/4 in |
| Weight | 5.3 LB |

