- Accoloy® Screw Pin Anchor Shackle
- 5/8" Bail Size
- Forged Steel
| Locking Type | Threaded Pin |
| Inner Length | 2 1/2 in |
| Type | Screw Pin Shackle |
| Pin Size | 3/4 in |
| Bail Size | 5/8 in |
| Opening Size | 1 1/16 in |
| Working Load Limit | 8000 lb |
| Eye Outer Size | 1 9/16 in |
| Material | Forged Steel |
| Weight | 1.33 LB |

