- Accoloy® Screw Pin Anchor Shackle
- 3/4" Bail Size
- Forged Steel
| Locking Type | Threaded Pin |
| Eye Outer Size | 1 7/8 in |
| Pin Size | 7/8 in |
| Working Load Limit | 12000 lb |
| Type | Screw Pin Shackle |
| Material | Forged Steel |
| Inner Length | 3 in |
| Opening Size | 1 1/4 in |
| Bail Size | 3/4 in |
| Weight | 2.25 LB |

