- Kuplex® Kuplok® Coupling Link
- Alloy Steel
| Material | Alloy Steel |
| Working Load Limit | 3500 lb |
| Chain Size | 9/32 in |
| Inner Length | 1.81 in |
| Bail Size | 3/8 in |
| Weight | 0.23 LB |
| Material | Alloy Steel |
| Working Load Limit | 3500 lb |
| Chain Size | 9/32 in |
| Inner Length | 1.81 in |
| Bail Size | 3/8 in |
| Weight | 0.23 LB |