- Kuplex® Kuplok® Coupling Link
- Alloy Steel
| Material | Alloy Steel |
| Inner Length | 2 1/2 in |
| Bail Size | 1/2 in |
| Chain Size | 3/8 in |
| Working Load Limit | 7100 lb |
| Weight | 0.59 LB |
| Material | Alloy Steel |
| Inner Length | 2 1/2 in |
| Bail Size | 1/2 in |
| Chain Size | 3/8 in |
| Working Load Limit | 7100 lb |
| Weight | 0.59 LB |