- Kuplex® Kuplok® Coupling Link
- Alloy Steel
| Working Load Limit | 12000 lb |
| Chain Size | 1/2 in |
| Material | Alloy Steel |
| Bail Size | 5/8 in |
| Inner Length | 3.38 in |
| Weight | 1.4 LB |
| Working Load Limit | 12000 lb |
| Chain Size | 1/2 in |
| Material | Alloy Steel |
| Bail Size | 5/8 in |
| Inner Length | 3.38 in |
| Weight | 1.4 LB |