- Kuplex® Kuplok® Coupling Link
- Alloy Steel
| Inner Length | 4 in |
| Material | Alloy Steel |
| Chain Size | 5/8 in |
| Bail Size | 3/4 in |
| Working Load Limit | 18100 lb |
| Weight | 2.4 LB |
| Inner Length | 4 in |
| Material | Alloy Steel |
| Chain Size | 5/8 in |
| Bail Size | 3/4 in |
| Working Load Limit | 18100 lb |
| Weight | 2.4 LB |