- Kuplex® Kuplok® Coupling Link
- Alloy Steel
| Material | Alloy Steel |
| Working Load Limit | 28300 lb |
| Bail Size | 15/16 in |
| Inner Length | 4.81 in |
| Chain Size | 3/4 in |
| Weight | 3.8 LB |
| Material | Alloy Steel |
| Working Load Limit | 28300 lb |
| Bail Size | 15/16 in |
| Inner Length | 4.81 in |
| Chain Size | 3/4 in |
| Weight | 3.8 LB |