Skip to content Skip to navigation menu
Kuplex® Kuplers®

009-5981-50020

Kuplex® Kuplers®
Item #101607608
  • Connection Device Between Master Links and Chain
  • Alloy Steel
  • 9/32 Chain Size
  • U-Shape
Kuplex® Kuplers®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Connection Device Between Master Links and Chain
  • Alloy Steel
  • 9/32 Chain Size
  • U-Shape

features

  • Kuplers® act as a connection device between master links and chain on all multiple leg Kuplex® II chain slings
  • On single leg assemblies they can be used in lieu of the popular Kuplex® II Kuplink®
  • Resembling a shackle in appearance the Kuplers® provide a high strength, high integrity connection when used to connect a special attachment to the alloy chain assembly
Material Alloy Steel
Working Load 3500 lbf
Hardware Type Coupling Links
Shape U-Type
Trade Size K-20
Inside Height 1.313 in
Finish Red
Weight 0.29 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison