- Kuplex® II Clevis Type Foundry Hook
- Jaw & Clevis Pin Mounted
- 8,800 lb Working Load Limit
| Material | Alloy Steel |
| Hook Opening | 3 in |
| Pin Size | 9/16 in |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 8800 lb |
| Distance Between Points of Lift (Headroom) | 5 1/2 in |
| Weight | 4.3 LB |

