- Grab Hook
- Clevis Type
- Red
- 0.375" Hook Opening
- 4,300 lbf Work Load
features
- Kuplex® II hooks are engineered to make a rapid, high integrity chain to hook connections
- No bulky connection link is required – this permits easy withdrawal of the hook from beneath the load
| Length | 2 1/8 in |
| Inside Height | 2 1/8 in |
| Material | Alloy Steel |
| Hardware Type | Grab Hook, Clevis Type |
| Trade Size | K-72 |
| Working Load | 4300 lbf |
| Hook Opening | 0.375 in |
| Finish | Red |
| Weight | 1.77 LB |

