- Clevis Sling Hook
- 1.125" Hook Opening
- Alloy Steel
- 3 5/8" L
features
- Working load limit must not be exceeded
| Finish | Red |
| Inside Height | 3.313 in |
| Hardware Type | Clevis Sling Hook |
| Working Load | 4300 lbf |
| Overall Height | 4.719 in |
| Hook Opening | 1.125 in |
| Material | Alloy Steel |
| Length | 3 5/8 in |
| Trade Size | K-80 |
| Weight | 0.49 LB |

