- 8 fl oz Container Size
- Jar Container Type
| Boiling Point | >399.2 ⁰F |
| VOC Content | 10.07 g/l |
| Odor | Mild |
| Specific Gravity | 0.86 |
| Physical State | Solid, Paste |
| Shelf Life | 3 Years |
| Container Type | Jar |
| Container Size | 8 fl oz |
| Color | Blue |
| Freezing Point | 109.4 ⁰F - 120.2 ⁰F |
| Water Solubility | Insoluble |
| Weight | 10.0 LB |
| EAN or UPC | 753769076037 |

