- Traffic Signs
- Speed Limit 10 MPH Drive With Caution
- 18" x 12"
features
- Heavy-duty 0.080" aluminum signs will not rust
- Reflective sign face provides added visibility in low light conditions
- UV-resistant inks prevent fading during long term outdoor use
- Supplied with top and bottom center holes for post or fence mounting
| Height | 18 in |
| Sign Type | Single Sided |
| Background Color | Black |
| Sign Legend | Speed Limit — MPH Drive With Caution (pick your speed, 5-35 MPH in increments of 5) |
| Material | 0.080" Engineer Grade Reflective Aluminum |
| Text Color | White |
| Manufacturer Name | ACCUFORM SIGNS |
| Mounting | Top and Bottom Mounting Holes |
| Weight | 1.71 LB |

