- Traffic Signs
- Yield
- 24" x 24"
features
- Supplied with top and bottom center holes for post or fence mounting
- Reflective sign face provides added visibility in low light conditions
- UV-resistant inks prevent fading during long term outdoor use
- Heavy-duty 0.080" aluminum signs will not rust
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.080" Engineer Grade Reflective Aluminum |
| Sign Legend | Yield |
| Background Color | Red/ White |
| Text Color | Red |
| Height | 24 in |
| Sign Type | Single Sided |
| Mounting | Top and Bottom Mounting Holes |
| Weight | 2.5 LB |
| EAN or UPC | 846642040741 |

