- Traffic Signs
- STOP
- 24" H x 24" W
- 100% Recycled Plastic Back
- Red
features
- Made using 100% post-consumer plastic waste – the result of converting "dirty" plastic into resilient and earth-friendly material
- 3/16" thick recycle-grade signs are one quarter the carbon footprint of aluminum yet are comparable in strength and durability
- Fade-resistant UV inks
- Top and bottom post mount holes
- Engineer-grade prismatic reflective sheeting guaranteed up to 5 years
- Recyclable – again – after use
- Engineer-grade prismatic sheeting is applied over the recycle grade "green" material to provide reflectivity and visibility in low light conditions
- Recommended for commercial sign applications and traffic control in and around your facility
- Less expensive and less theft prone than aluminum, recycle grade signs allow facilities, business to save "green" while being "green" and meeting earth-friendly, sustainability initiatives
| Background Color | Red |
| Material | 100% Recycled Plastic Back |
| Height | 24 in |
| Sign Legend | Stop |
| Manufacturer Name | ACCUFORM SIGNS |
| Mounting | Top and Bottom Mounting Holes |
| Sign Type | Single Sided |
| Text Color | White |
| Weight | 0.0 LB |

