- Steering wheel Message Cover
- 16" L x 16" H
- Vinyl Sign Material
- Sign Header: Caution
- Sign Legend: This Vehicle Is Being Serviced Do Not Attempt To Drive
features
- Prevent someone from driving a vehicle that is disabled or being worked on
- The reinforced vinyl cover has a screen-printed warning legend and message and fits over standard steering wheels to be seen
- The upper half has a stitched pocket to slip over the steering wheel
- The bottom has a 3/8" metal grommeted hole to accommodate a 1 1/2" hasp or padlock (sold separately) securing the cover to the steering wheel
| Text Color | Black |
| Background Color | Yellow |
| Sign Legend | This Vehicle Is Being Serviced Do Not Attempt To Drive |
| Sign Type | Accident Prevention - Equipment / Operations |
| Sign Header | Caution |
| Height | 16 in |
| Material | Vinyl |
| Length | 16 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 0.0 LB |

