- Chemical & Hazardous Safety Label
- 3 1/2" L x 5" H
- Adhesive Dura Vinyal Sign Material
- Sign Header: Danger
- Sign Legend: Flammable Material
| Background Color | White, Red |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Adhesive Dura Vinyal |
| Sign Legend | Flammable Material |
| Text Color | Black |
| Length | 3 1/2 in |
| Height | 5 in |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Sign Header | Danger |
| Weight | 0.01 LB |

