- Housekeeping & Hygiene Sign
- 7" L x 10" H
- Magnetic Vinyl Material
- Sign Header Sorry…
- Sign Legend Temporarily Out Of Order
| Material | Magnetic Vinyl |
| Sign Legend | Temporarily Out Of Order |
| Height | 10 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 7 in |
| Sign Header | Sorry… |
| Background Color | White |
| Sign Type | Housekeeping & Hygiene |
| Text Color | Black |
| Weight | 0.21 LB |

