- Smoking Control Lable
- 5" L x 3 1/2" H
- Adhesive Vinyl
- Lable Legend: No Smoking, Matches or Open Flame
| Text Color | Red, Black, White |
| Background Color | Red, Black, White |
| Material | Adhesive Vinyl |
| Sign Legend | No Smoking, Matches or Open Flame |
| Length | 5 in |
| Height | 3 1/2 in |
| Sign Type | Accident Prevention - Smoking Control |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Header | Danger |
| Weight | 0.05 LB |

