- Admittance and Exit Sign
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Caution
- Sign Legend: Do Not Enter
| Length | 14 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Entrance/Exit |
| Text Color | Black |
| Sign Header | Caution |
| Material | 0.040" Aluminum |
| Sign Legend | Do Not Enter |
| Background Color | Yellow |
| Height | 10 in |
| Weight | 0.56 LB |
| EAN or UPC | 846642099114 |

