- Accident Prevention - Admittance & Exit Sign
- Danger
- Construction Area Keep Out
- 10" Height x 14" Length
- Perma Bond Aluminum
description
- Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
| Text Color | Red and Black |
| Length | 14 in |
| Sign Legend | Construction Area Keep Out |
| Height | 10 in |
| Background Color | White |
| Sign Header | Danger |
| Sign Type | Accident Prevention - Entrance/Exit |
| Material | Aluminum |
| Weight | 0.56 LB |
| EAN or UPC | 846642010072 |
-
Pre-Packed Quantities -
![]()



