- Admittance and Exit Sign
- 10" L x 7" H
- Dura-Fiberglass Sign Material
- Sign Header: Danger
- Sign Legend: Do Not Enter When Equipment Is Operating
| Material | Dura-Fiberglass |
| Sign Type | Accident Prevention - Equipment / Operations |
| Height | 7 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Background Color | White, Red |
| Text Color | Black |
| Sign Legend | Do Not Enter When Equipment Is Operating |
| Length | 10 in |
| Sign Header | Danger |
| Weight | 0.0 LB |

