- Admittance and Exit Sign
- 24" L x 18" H
- .040 Aluminum Material
- Sign Header: Notice
- Sign Legend: Vistors Must Report To Office
| Material | 0.040" Aluminum |
| Background Color | White, Red |
| Sign Header | Notice |
| Length | 24 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Sign Legend | Vistors Must Report To Office |
| Height | 18 in |
| Text Color | Black |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 1.6 LB |
| EAN or UPC | 846642045586 |

