- Accident Prevention Signs
- 14" L x 10" H
- Adhesive Dura-Vinyl Material
- Sign Legend Do Not Enter
- White Text
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 14 in |
| Background Color | Red |
| Text Color | White |
| Sign Header | None |
| Height | 10 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Material | Adhesive Dura Vinyal |
| Sign Legend | Do Not Enter |
| Weight | 0.08 LB |

