- Admittance and Exit Sign
- 14" L x 10" H
- Plastic Material
- Sign Legend: Keep Out
- Black Text
| Text Color | Black |
| Height | 10 in |
| Background Color | White |
| Length | 14 in |
| Material | Plastic |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Entrance/Exit |
| Sign Legend | Keep Out |
| Sign Header | None |
| Weight | 0.25 LB |

