- Accident Prevention Signs
- 10" L x 7" H
- Adhesive Vinyl Material
- Sign Header Danger
- Sign Legend Do Not Enter
| Sign Header | Danger |
| Manufacturer Name | ACCUFORM SIGNS |
| Background Color | Red, Black, White |
| Material | Adhesive Vinyl |
| Length | 10 in |
| Text Color | Black, White |
| Height | 7 in |
| Sign Type | Accident Prevention - Entrance/Exit |
| Sign Legend | Do Not Enter |
| Weight | 0.28 LB |

