- Admittance and Exit Sign
- 14" L x 10" H
- .040 Aluminum Material
- Sign Header: Notice
- Sign Legend: No Trespassing
| Height | 10 in |
| Background Color | White |
| Sign Header | Notice |
| Sign Legend | No Trespassing |
| Text Color | Black |
| Sign Type | Accident Prevention - Entrance/Exit |
| Length | 14 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Weight | 0.56 LB |
| EAN or UPC | 846642008710 |

