- Accident Prevention Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Header Danger
- Sign Legend Gas Cylinder Storage Area
| Text Color | Black, White |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Background Color | Red, Black, White |
| Length | 14 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Sign Header | Danger |
| Sign Legend | Gas Cylinder Storage Area |
| Height | 10 in |
| Weight | 0.53 LB |
| EAN or UPC | 846642051723 |

