- Accident Prevention - Chemical & Hazardous Material Sign
- Danger
- Propane Gas
- 10" Height x 14" Length
- Pressure Sensitive Vinyl
description
- Adhesive Vinyl:. Flexible 4 mil thick vinyl has self-adhesive back. Strong, permanent acrylic adhesive with peel-off liner adheres to smooth, curved, and irregular surfaces. Legend is printed on a non-glare surface. Vinyl is economical, for light-duty applications, yet moisture-resistant, and has sheltered outdoor durability of two years. Service temperature is -20 °F to 140 °F.
| Text Color | Red and Black |
| Background Color | White |
| Sign Legend | Propane Gas |
| Sign Header | Danger |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Height | 10 in |
| Material | Adhesive Vinyl |
| Length | 14 in |
| Weight | 0.5 LB |
-
Pre-Packed Quantities


