- Safety Sign - Falling Material
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Falling Material
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Stock - OSHA Standard |
| Sign Legend | Falling Material |
| Background Color | White, Red |
| Sign Header | Danger |
| Length | 14 in |
| Height | 10 in |
| Text Color | Black |
| Material | 0.040" Aluminum |
| Weight | 0.56 LB |
| EAN or UPC | 846642015985 |

