- Safety Sign - Falling Material
- 20" L x 14" H
- Dura - Plastic Sign Material
- Sign Header: Danger
- Sign Legend: Falling Material
| Sign Type | Accident Prevention - Stock - OSHA Standard |
| Height | 14 in |
| Length | 20 in |
| Sign Legend | Falling Material |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Dura - Plastic |
| Text Color | Black |
| Sign Header | Danger |
| Background Color | White, Red |
| Weight | 0.84 LB |

