- Accident Prevention Signs
- 14" L x 10" H
- .040" Aluminum Material
- Sign Header Danger
- Sign Legend Confined Space Authorized Personnel Only
| Length | 14 in |
| Sign Legend | Confined Space Authorized Personnel Only |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Black, White |
| Sign Type | Accident Prevention - Confined Space |
| Height | 10 in |
| Sign Header | Danger |
| Material | 0.040" Aluminum |
| Background Color | Red, Black, White |
| Weight | 0.53 LB |

