- Safety Sign - Confined Space
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Confined Space Entry By Permit Only
| Sign Type | Accident Prevention - Confined Space |
| Sign Legend | Confined Space Entry By Permit Only |
| Material | 0.040" Aluminum |
| Length | 14 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Height | 10 in |
| Background Color | White, Red |
| Text Color | Black |
| Sign Header | Danger |
| Weight | 0.28 LB |
| EAN or UPC | 846642041304 |

