- Electrical Safety Sign
- 14" L x 10" H
- Adhesive Vinyl Sign Material
- Sign Header: Danger
- Sign Legend: High Voltage Unauthorized Personnel Keep Out
| Manufacturer Name | ACCUFORM SIGNS |
| Material | Adhesive Vinyl |
| Height | 10 in |
| Sign Header | Danger |
| Sign Legend | High Voltage Unauthorized Personnel Keep Out |
| Background Color | White, Red |
| Length | 14 in |
| Sign Type | Accident Prevention - Electrical |
| Text Color | Black |
| Weight | 0.06 LB |
| EAN or UPC | 846642084035 |

