- Electrical Safety Sign
- 24" L x 18" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: High Voltage
| Background Color | White, Red |
| Text Color | Black |
| Sign Header | Danger |
| Sign Type | Accident Prevention - Electrical |
| Length | 24 in |
| Height | 18 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Sign Legend | High Voltage |
| Weight | 1.62 LB |
| EAN or UPC | 846642044787 |

