- Accident Prevention - Stock - OSHA Standard
- Caution
- Area In Front Of This Electrical Panel Must Be Kept Clear
- 10 in Height x 14 in Length
- Aluminum
description
- Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
| Sign Header | Caution |
| Sign Type | Accident Prevention - Stock - OSHA Standard |
| Length | 14 in |
| Text Color | Black |
| Background Color | Yellow |
| Sign Legend | Area In Front Of This Electrical Panel Must Be Kept Clear |
| Material | Aluminum |
| Height | 10 in |
| Weight | 0.56 LB |
| EAN or UPC | 846642009588 |
-
![]()
-
Pre-Packed Quantities



