- Accident Prevention - Electrical
- Danger
- High Voltage
- 10 in Height x 14 in Length
- Aluminum
description
- Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
| Length | 14 in |
| Material | Aluminum |
| Sign Legend | High Voltage |
| Sign Type | Accident Prevention - Electrical |
| Sign Header | Danger |
| Height | 10 in |
| Background Color | White |
| Text Color | Black |
| Weight | 0.5 LB |
-
![]()
-
Pre-Packed Quantities



