- Accident Prevention - Equipment / Operations Sign
- Caution
- This Machine Starts And Stops Automatically
- 10" Height x 14" Length
- Perma Bond Aluminum
description
- Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
| Sign Legend | This Machine Starts And Stops Automatically |
| Length | 14 in |
| Height | 10 in |
| Background Color | Yellow |
| Material | Aluminum |
| Sign Header | Caution |
| Text Color | Black |
| Sign Type | Accident Prevention - Equipment / Operations |
| Weight | 0.5 LB |
-
![]()
-
Pre-Packed Quantities



