Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Accident Prevention Signs

MEQD022VA

SUPERSEDED TO ACFO_MCRT016VA, MTRL - 116920124
Item #103009772
  • Accident Prevention Sign
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length
  • Aluminum
+ Show More + Show Less
Accident Prevention Signs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Accident Prevention Sign
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length

description

  • Aluminum:. Aluminum provides the strength of metal, yet does not rust. It has superior abrasion and chemical resistance. Withstands splashes and washdowns. Service temperature range is -20 °F to 140 °F. Sign has rounded corners with 3/16" mounting holes.
Length 14 in
Material Aluminum
Sign Legend Men Working Above w/ Arrow (Up)
Text Color Black
Background Color White
Sign Header Danger
Sign Type Accident Prevention - Equipment / Operations
Height 10 in
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison