Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Accident Prevention Signs

MEQD022VP

SUPERSEDED TO ACFO_MCRT016VP, MTRL - 116920129
Item #103036509
  • Accident Prevention Sign
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length
  • Plastic
+ Show More + Show Less
Accident Prevention Signs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Accident Prevention Sign
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length

description

  • Plastic:. Semiflexible plastic is economical and appropriate for medium-duty use. Ideal for indoor and sheltered outdoor environments. The 0.055" thick polyethylene sign is screen-printed onto the surface. Has enough flex to mount on slightly curved areas, such as pipes, poles, and containers. Service temperature range is -90 °F to 168 °F. Has rounded corners with 3/16" mounting holes.
Sign Legend Men Working Above w/ Arrow (Up)
Length 14 in
Text Color Black
Material Plastic
Sign Type Accident Prevention - Equipment / Operations
Background Color White
Sign Header Danger
Height 10 in
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison