Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Accident Prevention Signs

MEQD022VS

SUPERSEDED TO ACFO_MCRT016VS, MTRL - 116920119
Item #103011536
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length
  • Adhesive Vinyl
Accident Prevention Signs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Accident Prevention - Equipment / Operations
  • Danger
  • Men Working Above w/ Arrow (Up)
  • Height x Length
  • Adhesive Vinyl

description

  • Adhesive Vinyl:. Flexible 4 mil thick vinyl has self-adhesive back. Strong, permanent acrylic adhesive with peel-off liner adheres to smooth, curved, and irregular surfaces. Legend is printed on a non-glare surface. Vinyl is economical, for light-duty applications, yet moisture-resistant, and has sheltered outdoor durability of two years. Service temperature is -20 °F to 140 °F.
Sign Header Danger
Length 14 in
Height 10 in
Text Color Black
Material Adhesive Vinyl
Sign Type Accident Prevention - Equipment / Operations
Sign Legend Men Working Above w/ Arrow (Up)
Background Color White
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison