- Safety Sign - Falling Material
- 36" L x 24" H
- .040 Aluminum Sign Material
- Sign Header: Danger
- Sign Legend: Falling Material
features
- Mark pathways, warn of hazards and display safety reminders in a BIG way around the construction site with these BIGSigns™
- On an active job site, signs with bold messages and large letters are visible to gain the necessary attention from varying distances
| Height | 24 in |
| Text Color | Black |
| Background Color | White, Red |
| Sign Legend | Falling Material |
| Material | 0.040" Aluminum |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Stock - OSHA Standard |
| Sign Header | Danger |
| Length | 36 in |
| Weight | 3.24 LB |
| EAN or UPC | 846642044961 |

