- Safety Sign - Equipment / Operations
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Caution
- Sign Legend: Do Not Enter While Equipment Is Operating
| Length | 14 in |
| Background Color | Yellow |
| Sign Type | Accident Prevention - Equipment / Operations |
| Text Color | Black |
| Sign Header | Caution |
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Height | 10 in |
| Sign Legend | Do Not Enter While Equipment Is Operating |
| Weight | 0.53 LB |

