- Accident Prevention - Admittance & Exit Sign
- None
- Not An Exit
- 10" Height x 14" Length
- Polyethylene Plastic
description
- Plastic:. Semiflexible plastic is economical and appropriate for medium-duty use. Ideal for indoor and sheltered outdoor environments. The 0.055" thick polyethylene sign is screen-printed onto the surface. Has enough flex to mount on slightly curved areas, such as pipes, poles, and containers. Service temperature range is -90 °F to 168 °F. Has rounded corners with 3/16" mounting holes.
| Sign Legend | Not An Exit |
| Background Color | White |
| Sign Type | Accident Prevention - Entrance/Exit |
| Length | 14 in |
| Sign Header | None |
| Height | 10 in |
| Material | Plastic |
| Text Color | Red |
| Weight | 0.5 LB |


