- Safety Signs
- 10" L x 7" H
- .040" Aluminum Material
- Sign Legend Fire Extinguisher
- White Text
| Manufacturer Name | ACCUFORM SIGNS |
| Material | 0.040" Aluminum |
| Sign Header | None |
| Sign Type | Accident Prevention - Fire |
| Sign Legend | Fire Extinguisher |
| Height | 7 in |
| Background Color | Red |
| Length | 10 in |
| Text Color | White |
| Weight | 0.28 LB |
| EAN or UPC | 846642042080 |

