- Hazardous Waste Label
- 6" L x 6" H
- Adhesive-Poly Sheet
- Lable Header: Hazardous Waste
features
- Specifications do not include size or color of labels
- however, regulations do require that the labels be durable, in English, written sharply and in contrasting colors
- The view of hazardous waste labels is not to be impaired by other labels, attachments or markings
- California codes of regulations title 22, chapter 12, 6626.32 (b)
- Labels help meet DOT (49 CFR part 172) and EPA (40 CFR part 262.31-32) regulations for labeling substance containers for hazardous waste
| Length | 6 in |
| Background Color | Yellow, Red |
| Material | Adhesive-Poly Sheet |
| Height | 6 in |
| Sign Type | Accident Prevention - Chemical & Hazardous Material |
| Sign Header | Hazardous Waste |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Red, Black, White |
| Weight | 0.23 LB |
| EAN or UPC | 846642088644 |

