- Safety Sign - Confined Space
- 14" L x 10" H
- Lumi-Glow Flex Sign Material
- Sign Header: Danger
- Sign Legend: Confined Space Authoruzed Personnel Only
| Sign Header | Danger |
| Length | 14 in |
| Text Color | Black |
| Manufacturer Name | ACCUFORM SIGNS |
| Sign Type | Accident Prevention - Confined Space |
| Material | Lumi-Glow Flex |
| Sign Legend | Confined Space Authoruzed Personnel Only |
| Background Color | Glow |
| Height | 10 in |
| Weight | 0.0 LB |

