- Safety Sign - Personal Protection
- 10" L x 7" H
- Dura-Fiberglass Sign Material
- Sign Header: Danger
- Sign Legend: Hearing Protection Required In This Area
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Height | 7 in |
| Manufacturer Name | ACCUFORM SIGNS |
| Text Color | Black |
| Sign Header | Danger |
| Background Color | White, Red |
| Material | Dura-Fiberglass |
| Sign Legend | Hearing Protection Required In This Area |
| Length | 10 in |
| Weight | 0.0 LB |

