- Safety Sign - Personal Protection
- 14" L x 10" H
- .040 Aluminum Sign Material
- Sign Header: Caution
- Sign Legend: Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times
| Material | 0.040" Aluminum |
| Background Color | Yellow |
| Sign Legend | Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times |
| Text Color | Black |
| Manufacturer Name | ACCUFORM SIGNS |
| Length | 14 in |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Sign Header | Caution |
| Height | 10 in |
| Weight | 0.53 LB |
| EAN or UPC | 846642042622 |

